DO NOT THROW PAPER TOWELS IN TOILET, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 474A98

  • Mfr # 474A98

  • Zoro # G5563612


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474A98
Zoro #
G5563612
UPC #
00194484129491
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
RESTROOM SIGN
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend
Do Not Throw Paper Towels In Toilet
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Material Properties
Rigid
Sign Header
Please
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header Background Color
Green
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

RESTROOM SIGN, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Throw Paper Towels In Toilet, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.