DO NOT THROW PAPER TOWELS IN TOILET, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 474C05

  • Mfr # 474C05

  • Zoro # G5557172


product price:  $13.99
/ea

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C05
Zoro #
G5557172
UPC #
00194484129552
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
RESTROOM SIGN
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Legend
Do Not Throw Paper Towels In Toilet
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Green
Graffiti Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Metal Detectable
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Please
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Legend Background Color
Blue, White
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

RESTROOM SIGN, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Throw Paper Towels In Toilet, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.