DO NOT THROW PAPER TOWELS IN TOILET, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 474C01

  • Mfr # 474C01

  • Zoro # G5638320


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474C01
Zoro #
G5638320
UPC #
00194484129514
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
RESTROOM SIGN
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend
Do Not Throw Paper Towels In Toilet
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Green, White
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Green
Protective Coating
No Protective Coating
Sign Header
Please
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

RESTROOM SIGN, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Throw Paper Towels In Toilet, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.