Shop CONDOR

Dog Waste Transmits Disease.Clean Up After Your Dog, 10 in W x 14 in H, Polyethylene, 485L18

  • Mfr # 485L18
  • Zoro # G6267532

product price: 
$
10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Polyethylene
Height
14 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L18
Zoro #
G6267532
UPC #
00194484276713
Country of Origin
United States
Item
Safety Sign
Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
No
Sign Background Color
Green, White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
ANSI Compliant
No
Legend Color
Green, White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Person Picking Up After Dog
Number of Printed Sides
1
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine
Legend Pictogram ID
PPIC-266
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.