Don't Be A Litterbug Use Receptacles, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468T38

  • Mfr # 468T38

  • Zoro # G5603241


product price: $21.19
/ea

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T38
Zoro #
G5603241
UPC #
00194484075149
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Don't Be A Litterbug Use Receptacles
Sign Header
No Header
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Legend Pictogram Description
Litterbug
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-39
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.