Don't Be A Litterbug Use Receptacles, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468T42

  • Mfr # 468T42

  • Zoro # G5610670


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T42
Zoro #
G5610670
UPC #
00194484075170
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Don't Be A Litterbug Use Receptacles
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Format
Other Format
Material Properties
Flexible
Average Outdoor Durability
2 yr
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.