Don't Be A Litterbug Use Receptacles, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 468T37

  • Mfr # 468T37

  • Zoro # G5602243


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T37
Zoro #
G5602243
UPC #
00194484075132
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend
Don't Be A Litterbug Use Receptacles
Sign Legend Background Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.