Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Don't Be A Litterbug Use Receptacles, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468T41

  • Mfr # 468T41

  • Zoro # G5554138


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T41
Zoro #
G5554138
UPC #
00194484075163
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Don't Be A Litterbug Use Receptacles
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend
Don't Be A Litterbug Use Receptacles
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Format
Other Format
Sign Header
No Header
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Be A Litterbug Use Receptacles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.