Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DON'T LITTER, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468Y77

  • Mfr # 468Y77

  • Zoro # G5367393


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
DON'T LITTER
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y77
Zoro #
G5367393
UPC #
00194484076627
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DON'T LITTER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Header
Blank
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green, White
Glow In The Dark
No
Adhesive Style
Permanent
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Format
Other Format
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Trash Goes Here Don't Litter
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.