Shop CONDOR

Don't Litter, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468T45

  • Mfr # 468T45
  • Zoro # G5561759

product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
Don't Litter
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T45
Zoro #
G5561759
UPC #
00194484075200
Country of Origin
United States
Item
Safety Sign
Legend
Don't Litter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Green, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Green, White
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Trash Goes Here Don't Litter
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.