Zoro Homepage

Double Stripe, Class2 Orange/Red, M

  • Mfr # 53YL25

  • Zoro # G3371483


product price: $8.89
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL25
Zoro #
G3371483
UPC #
190735940822
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
27 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Double Stripe back
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Pocket Location
Left Chest
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Double
Includes ID Window
No
Safety Vest Style
Standard
ANSI Type
Type R
Total Number of Pockets
1
Expandable
No
Breakaway
No
Number of Inside Pockets
0
Number of Outside Pockets
1
Fall Protection Compatible
No
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest
Cooling
No
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Double Stripe back, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.