Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Stripe, Class2 Orange/Red, S

  • Mfr # 53YL24

  • Zoro # G3898087


product price: $8.89
/ea

Key Features

Color
Orange
Size
S
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL24
Zoro #
G3898087
UPC #
190735941454
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Fits Chest Size
36 in to 38 in
Length
26 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Double Stripe Back
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Cooling
No
Includes LED Lights
No
Reflective Stripe Border Type
None
Safety Vest Style
Standard
ANSI Type
Type R
Fabric Construction
Solid
Reflective Stripe Color
Silver
Expandable
No
Fall Protection Compatible
No
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Breakaway
No
Total Number of Pockets
1
Number of Outside Pockets
1
Pocket Location
Left Chest
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Double
Reflective Stripe Location
Back, Chest

Description

High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Double Stripe Back, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.