Zoro Homepage

DOWN TIME IS CLEAN UP TIME, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Y55

  • Mfr # 468Y55

  • Zoro # G5161952


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y55
Zoro #
G5161952
UPC #
00194484041328
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Sign Background Color
Green, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Down Time Is Clean Up Time
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Material Properties
Rigid
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Down Time Is Clean Up Time, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.