DOWN TIME IS CLEAN UP TIME, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Y57

  • Mfr # 468Y57

  • Zoro # G5264292


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y57
Zoro #
G5264292
UPC #
00194484041335
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Legend Style
Text
Header
Blank
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Green, White
State Specific Sign
No
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Down Time Is Clean Up Time
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Down Time Is Clean Up Time, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.