DOWN TIME IS CLEAN UP TIME, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y54

  • Mfr # 468Y54

  • Zoro # G5821641


product price:  $22.89
/ea

Key Features

Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y54
Zoro #
G5821641
UPC #
00194484160746
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DOWN TIME IS CLEAN UP TIME
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
Green, White
OSHA Compliant
Yes
Header
Blank
Header Background Color
Black
Header Legend Color
Black
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Down Time Is Clean Up Time
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Down Time Is Clean Up Time, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.