Zoro Homepage

Drain Seal, 24inLx24inWx1/4in Thick, Yllw

  • Mfr # 48FZ08

  • Zoro # G3783081


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Yellow
Dimensions
24 in L x 24 in W
Thickness
1/4 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48FZ08
Zoro #
G3783081
UPC #
190735094723
Country of Origin
United States

Dimensions

Dimensions
24 in L x 24 in W
Thickness
1/4 in
Length
24 in
Width
24 in
For Max Drain Size
18 in L x 18 in W
Maximum Drain Length
18 in
Maximum Drain Width
18 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Yellow
Standards
NPDES, SPCC
For Drain Shape
Square
Shape
Square
Reusable
Yes
Seal Type
Positive Seal

Description

Drain Cover Seal, Color Yellow, Diameter Not Applicable, Dimensions 24 in L x 24 in W, For Max Drain Size 18 in L x 18 in W, Length 24 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Thickness 1/4 in, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.