Zoro Homepage

Drain Seal, 30inLx30inWx3/8in Thick, Yllw

  • Mfr # 48FZ17

  • Zoro # G3783005


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Yellow
Dimensions
30 in dia
Thickness
3/8 in
Standards
NPDES, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48FZ17
Zoro #
G3783005
UPC #
190735094808
Country of Origin
United States

Dimensions

Dimensions
30 in dia
Thickness
3/8 in
Diameter
30 in
For Max Drain Size
24 in dia
Maximum Drain Diameter
24 in

Details

Item
Drain Cover Seal
Material
Polyurethane
Color
Yellow
Standards
NPDES, SPCC
For Drain Shape
Circle
Shape
Circle
Reusable
Yes
Seal Type
Positive Seal

Description

Drain Cover Seal, Color Yellow, Diameter 30 in, Dimensions 30 in dia, For Max Drain Size 24 in dia, Length Not Applicable, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Thickness 3/8 in, Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.