This item is Discontinued.

Condor Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 3/4" 39R806

Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 3/4" (Discontinued)

  • Mfr # 39R806
  • Zoro # G7555791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39R806
Zoro #
G7555791
UPC #
190735089521
Country of Origin
Thailand

Dimensions

Length
15 ft.
Thickness
3/4"
Mat Length
15 ft
Mat Thickness
3/4 in
Mat Width
3 ft
Width
3 ft.

Details

Color
Black
Mat Shape
Rectangle
Mat Surface Pattern
Drainage Holes
Item
Drainage Runner
Mat Color
Black
Anti-Slip Surface
Yes
Backing Material
Light Weight Rubber

Description

Drainage Runner, Anti-Slip Surface Yes, Length 15 ft., Width 3 ft., Thickness 3/4 In., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.