This item is Discontinued.

Condor Black Grit Drainage Runner 3 ft. W x 20 ft. L, 1/2" 6LUL4

Black Grit Drainage Runner 3 ft. W x 20 ft. L, 1/2" (Discontinued)

  • Mfr # 6LUL4
  • Zoro # G7465577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6LUL4
Zoro #
G7465577
UPC #
190735107652
Country of Origin
India

Dimensions

Mat Thickness
1/2 in
Thickness
1/2"
Mat Width
3 ft
Width
3 ft.
Mat Length
20 ft
Length
20 ft.

Details

Mat Shape
Rectangle
Color
Black
Mat Surface Pattern
Grit
Mat Color
Black
Anti-Slip Surface
Yes
Item
Drainage Runner

Description

Drainage Runner, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Thickness 1/2 In., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.