Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Deerskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Yellow, XL 1 PR

  • Mfr # 4TJV6

  • Zoro # G0059272


product price: $27.19
/pr

Key Features

Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJV6
Zoro #
G0059272
UPC #
190735101520
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Deerskin
Glove Leather Grade
B, C
Leather Palm Type
Full-Grain
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Sold As
Pair
Stitching Material
Polyester
Lining
Unlined
Insulated
No
Glove Materials
Deerskin
Cut-Resistance Coverage
Not Tested
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Back Color
Yellow
Reflective Backing
No
Finger Coverage
Full Finger
Palm/Back Material
Deerskin
Pairs per Package
12
Oil-Resistant
No
Hand Protection Style
Glove
Includes Double Palm
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Series
Condor
Leather Coverage Style
Full Leather
Palm Color
Yellow

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products