Shop CONDOR

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, XL, 1 Pair

  • Mfr # 5PE84

  • Zoro # G0054957


product price:  $3.69
/pr
Sold in multiples of 12 for $44.28

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PE84
Zoro #
G0054957
UPC #
190735105306
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Type
Split
Stitching Material
Polyester
Sold As
Pair
Insulated
No
Glove Leather Grade
B, C
Lining
Unlined
Application
General Work Tasks
Glove Materials
Cowhide
Leather Glove Style
Work
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Hand Style
Left and Right
Pairs per Package
12
Hand Protection Style
Glove
Palm/Back Material
Cowhide
Series
Condor
Palm Color
Gray
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.