DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 10 in W x 7 in H, Aluminum, 477F08

  • Mfr # 477F08

  • Zoro # G5853817


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477F08
Zoro #
G5853817
UPC #
00194484194888
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
Glow In The Dark
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.