Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment, 65 in. W, Black

  • Mfr # 4064-BD-C

  • Zoro # G2100038


product price: $1,696.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
65 in
Width
65 in
Spill Capacity
66 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4064-BD-C
Zoro #
G2100038
UPC #
-
Country of Origin
United States

Dimensions

Length
65 in
Width
65 in
Height
69 in
Usable Length
54 in
Dimensions
65 in L x 65 in W x 69 in H
Usable Width
49 in
Max Fork Width
7 1/2 in
Max Fork Height
2 3/4 in

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
66 gal
Color
Black
Includes
Removable Grating
Standards
UFC
Covered/Uncovered
Covered
Load Capacity
2,000 lb
Drain Included
No
Spill Containment Load Capacity
2,000 lb
Number of Drums
4
Spill Containment Opening Type
Rolltop
Modular / Nonmodular
Nonmodular
Opening Type
Rolltop
Modular
No
For Use With Standard Fork
Yes
Includes Overflow Bladder
No
Pallet Material
Polyethylene
Fluorinated
No
Grate Connection Compatible Mfr. Model Number
7006-BK
Pallet Color
Black
Recycled Content (%)
No Recycled Content
For Number of 55 gal. Drums
4
Includes Drain
No
Manufacturer Warranty
1 yr
Product Type
Spill Pallet
Compatible Ramp
5039-BD
Low Profile
No
Grate Material
Polyethylene
Inline
No
Grate Color
Black
Forklift Pockets
4-Way
Supports SPCC Compliance
Yes
Modular Type
Nonmodular
Supports NPDES Compliance
Yes
Sump Connection Capability
No
For Use With Ramp Connection Mfr. Model Number
5039-BD
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Product Weight
273 lb
Distance Between Fork Pockets
16 in
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 65 in, Width 65 in, Height 69 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.