Earband, Blue, Universal
Mfr # 3BB60
Zoro # G2236026
product price: $6.99
/eaKey Features
Material
Acrylic/Spandex
Size
Universal
Areas Covered
Ears
Style
Ear Warmers
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3BB60
Zoro #
G2236026
UPC #
190735090046
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Ear Warmers
Color
Blue
Material
Acrylic/Spandex
Areas Covered
Ears
Style
Ear Warmers
Insulated for Cold Conditions
Yes
Standards
US CRF 16 Part 1610
Adjustment Type
Stretch to Fit
Added Heating
No
Includes Lining
No
Product Type
General Purpose
Description
Ear Warmers, Style Ear Warmers, Garment Type Ear Band, Areas Covered Ears, Adjustment Type Stretch to Fit, Includes Lining No, Color Blue, Material Acrylic/Spandex, Size Universal, Added Heating No, Insulated for Cold Conditions Yes, Standards US CRF 16 Part 1610
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.