Eating And Drinking Permitted Only In The Lunch Room, 14 in x 10 in, Horizontal Rectangle, 468J15

  • Mfr # 468J15

  • Zoro # G5570378


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J15
Zoro #
G5570378
UPC #
00194484068509
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header
No Header
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Legend
Eating And Drinking Permitted Only In The Lunch Room
Anti-Slip Surface
No
Sign Header
No Header
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eating And Drinking Permitted Only In The Lunch Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.