This item is Discontinued.
This item is Discontinued.
EATING AND DRINKING PERMITTED ONLY IN THE LUNCH ROOM, 20 in W x 14 in H, 485N13 (Discontinued)
Mfr #
485N13
Zoro #
G6268302
UPC # 00194484278588
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
485N13
Zoro #
G6268302
UPC #
00194484278588
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eating And Drinking Permitted Only In The Lunch Room, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.