Eating and Drinking Permitted Only In The Lunchroom, 7 in W x 10 in H, Rectangle, Vinyl, 468J22

  • Mfr # 468J22

  • Zoro # G5634312


product price:  $3.89
/ea

Key Features

Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J22
Zoro #
G5634312
UPC #
00194484068578
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Format
Other Format
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
No Header
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.