Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Glove Protectors, Cowhide, 10" Length, White, Size 10

  • Mfr # 4T557

  • Zoro # G0032706


product price: $18.39
/pr

Key Features

Color
White
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Length
10"
Voltage Class
Class 0; Class 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T557
Zoro #
G0032706
UPC #
190735101407
Country of Origin
India

Dimensions

Glove Size
10
Length
10"
Size
10
Glove Length
10 in
Size - Numeric
10

Details

Item
Electrical-Insulating Glove Protectors
Color
White
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Voltage Class
Class 0; Class 00
Glove Hand Style
Left and Right
Standards
ASTM F696
For Voltage Class
Class 0, Class 00
Thumb Style
Straight
Leather Origin
Import
Leather Palm Process
Grain
Leather Protector Color
White
Brand and Series
Condor
Leather Glove Style
Work
Cuff Material
Cowhide

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Cowhide, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color White, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.