Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Glove Protectors, Cowhide, 15" Length, Beige/Orange, Size 9

  • Mfr # 4JD72

  • Zoro # G0032916


product price: $21.19
/pr

Key Features

Color
Beige/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
15"
Voltage Class
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JD72
Zoro #
G0032916
UPC #
190735098431
Country of Origin
India

Dimensions

Glove Size
9
Length
15"
Size
9
Glove Length
15 in
Size - Numeric
9

Details

Item
Electrical-Insulating Glove Protectors
Color
Beige/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
Includes
Wrist Strap, Buckle
For Voltage Class
Class 4
Brand and Series
Condor
Leather Protector Color
Beige, Orange
Leather Origin
Import
Leather Glove Style
Work
Thumb Style
Straight
Cuff Material
Cowhide
Leather Palm Process
Grain

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Beige, Orange, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.