Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Glove Protectors, Goatskin, 12" Length, Beige/Orange/Green, Size 11

  • Mfr # 4T560

  • Zoro # G0032821


product price: $21.49
/pr

Key Features

Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
12"
Voltage Class
2
Glove Hand Style
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T560
Zoro #
G0032821
UPC #
190735101438
Country of Origin
India

Dimensions

Glove Size
11
Length
12"
Size
11
Glove Length
12 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
Beige/Orange/Green
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM F696
For Voltage Class
Class 2
Leather Origin
Import
Brand and Series
Condor
Cuff Material
Cowhide
Leather Glove Style
Work
Leather Protector Color
Beige, Green, Orange
Leather Palm Process
Grain
Thumb Style
Straight

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Beige, Green, Orange, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.