Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Sign, 10" W, 7" H, 0.004" Thick, 485Y89

  • Mfr # 485Y89

  • Zoro # G6314347


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y89
Zoro #
G6314347
UPC #
00194484282998
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
White
Metal Detectable
No
Mirror Print
No
Sign Legend
High Voltage Underground Cable
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Electrical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.