Zoro Homepage

Electrical Sign, 10" W, 7" H, 0.032" Thick, 485Z47

  • Mfr # 485Z47

  • Zoro # G6270953


product price: $16.99
/ea

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z47
Zoro #
G6270953
UPC #
00194484283568
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Electrical Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
High Voltage Underground Cable
Anti-Slip Surface
No
Sign Header
Danger
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Electrical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.