Zoro Homepage

Electrical Sign, 10" W, 7" H, 0.032" Thick, 485Z63

  • Mfr # 485Z63

  • Zoro # G6275293


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z63
Zoro #
G6275293
UPC #
00194484283728
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Electrical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.