Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Sign, 10" W, 7" H, 0.055" Thick, 485Z21

  • Mfr # 485Z21

  • Zoro # G6281331


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z21
Zoro #
G6281331
UPC #
00194484283308
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Electrical Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
High Voltage Underground Cable
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Product Type
Safety Sign

Description

Electrical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.