Zoro Homepage

Electrical Sign, 10" W, 7" H, 0.055" Thick, 485Z33

  • Mfr # 485Z33

  • Zoro # G6256140


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Header
Legend
(High Voltage Symbol)
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z33
Zoro #
G6256140
UPC #
00194484283421
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.