Zoro Homepage

Electrical Sign, 14" W, 10" H, 0.004" Thick, 485Y91

  • Mfr # 485Y91

  • Zoro # G6309480


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
HAUTE TENSION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y91
Zoro #
G6309480
UPC #
00194484283018
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Sign
Header
Danger
Legend
HAUTE TENSION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
French
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Danger
Graffiti Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend
Haute Tension
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Electrical Sign, Horizontal Rectangle, Number of Printed Sides 1, French, Sign Format Traditional OSHA, Sign Legend Haute Tension, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.