Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Sign, 3"W, 3"H, 0.004" Thickness

  • Mfr # 485Z07

  • Zoro # G6250102


product price: $2.19
/ea

Key Features

Header
No Header
Legend
(High Voltage Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z07
Zoro #
G6250102
UPC #
00194484283162
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Sign
Header
No Header
Legend
(High Voltage Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
No Header
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Symbol
Adhesive Type
Acrylic
Material Properties
Flexible
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend
High Voltage Symbol
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Electrical Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.