Zoro Homepage

ELEVATOR, 8 in W x 8 in H, Square, Modified Acrylic, 486G62

  • Mfr # 486G62

  • Zoro # G6300609


product price: $69.49
/ea

Key Features

Legend
ELEVATOR
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G62
Zoro #
G6300609
UPC #
00194484288624
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
ELEVATOR
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Sign Background Color
Brown
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-4 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
Not Rated
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-101
State Specific Sign
No
Minimum Service Temperature
0 Degrees F
Sign Legend
Elevator
Includes Mounting Hardware
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552
ANSI 969 Compliant
No
Sign Header Text Color
No Header
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
0 Degrees F
Legend Pictogram Description
Elevator
Sign Legend Background Color
Brown
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Elevator, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.