Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY DRENCH HOSE KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Polyethylene, 485Y14

  • Mfr # 485Y14

  • Zoro # G6299218


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
EMERGENCY DRENCH HOSE KEEP AREA CLEAR!
Sign Material
Polyethylene
Height
18 in
Width
8 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y14
Zoro #
G6299218
UPC #
00194484282257
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
First Aid Sign
Legend
EMERGENCY DRENCH HOSE KEEP AREA CLEAR!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Corrosion Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Legend Background Color
Black
Sign Legend
Emergency Drench Hose Keep Area Clear!
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Drench Hose Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.