Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only Door Alarm Will Sound, White

  • Mfr # 467R76

  • Zoro # G5131128


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Emergency Exit Only Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467R76
Zoro #
G5131128
UPC #
00194484038090
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend
Emergency Exit Only Door Alarm Will Sound
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Door Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.