Exit Sign, Vinyl, 14" W, 10" H, NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT, White

  • Mfr # 467V47

  • Zoro # G5580467


product price:  $8.89
/ea

Key Features

Header
Notice
Legend
NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V47
Zoro #
G5580467
UPC #
00194484064808
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Notice
Legend
NOTICE DOOR ALARMED OPEN ONLY FOR EMERGENCY EXIT
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Door Alarmed Open Only For Emergency Exit
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Header Style
Text
Graffiti Resistant
No
Material Properties
Flexible
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.