Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only/Solo Salida De Emergencia, Blue

  • Mfr # 467P22

  • Zoro # G5823997


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only/Solo Salida De Emergencia
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467P22
Zoro #
G5823997
UPC #
00194484207182
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only/Solo Salida De Emergencia
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Protective Coating
No Protective Coating
Chemical Resistant
No
State Specific Sign
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend
Emergency Exit Only/Solo Salida De Emergencia
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
Blue
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Exit Only/Solo Salida De Emergencia, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.