Emergency Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470X86

  • Mfr # 470X86

  • Zoro # G5853972


product price: $8.89
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470X86
Zoro #
G5853972
UPC #
00194484163334
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
No
Sign Legend Background Color
Green
Legend Pictogram Description
Eye Wash
Protective Coating
No Protective Coating
Sign Legend
Emergency Eye Wash
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
Legend Pictogram ID
PFSD-40
Mirror Print
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.