Emergency, Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471C22

  • Mfr # 471C22

  • Zoro # G5882219


product price:  $29.89
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C22
Zoro #
G5882219
UPC #
00194484163952
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Sign Background Color
White
Header
Emergency
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header
Emergency
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Sign Legend
Eye Wash Station
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.