Emergency, Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471C19
Mfr # 471C19
Zoro # G5254809
product price: $16.99
/eaKey Features
Legend
Eye Wash Station
Sign Material
Polyethylene
Width
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471C19
Zoro #
G5254809
UPC #
00194484013387
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.