Emergency, Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471C28

  • Mfr # 471C28

  • Zoro # G5817493


product price:  $7.29
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C28
Zoro #
G5817493
UPC #
00194484163983
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Emergency
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
Corrosion Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Eye Wash Station
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Emergency
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.