Emergency, Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471C23

  • Mfr # 471C23

  • Zoro # G5247982


product price:  $45.15
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C23
Zoro #
G5247982
UPC #
00194484013417
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Header
Emergency
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
No
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Sign Header
Emergency
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Sign Legend
Eye Wash Station
Corrosion Resistant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.