Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Eye Wash Station, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471C04

  • Mfr # 471C04

  • Zoro # G5157463


product price: $15.89
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C04
Zoro #
G5157463
UPC #
00194484013325
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Header
Emergency
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Sign Legend
Eye Wash Station
Sign Header
Emergency
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.