Emergency, Eye Wash Station, 7 in W x 5 in H, Horizontal Rectangle, Aluminum, 471C21

  • Mfr # 471C21

  • Zoro # G5288880


product price: $21.19
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
5 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C21
Zoro #
G5288880
UPC #
00194484013400
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
Chemical Resistant
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
5 yr
Sign Header
Emergency
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Eye Wash Station
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.