Emergency, Eye Wash Station, 7 in W x 5 in H, Horizontal Rectangle, Glow Vinyl, 471C15

  • Mfr # 471C15

  • Zoro # G5219477


product price:  $7.15
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Glow Vinyl
Thickness
0.01 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C15
Zoro #
G5219477
UPC #
00194484013363
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
3 yr
Sign Legend
Eye Wash Station
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.